Motion
MX1082521
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 114 Series, #0 – 80 Thread Size, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #03483987
MFR #MX1082521
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 114 Series, #0 – 80 Thread Size, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #03483987
MFR #MX1082521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.36/each

Specifications

Dimensions

  • Overall Length
    1-5/8 in
  • Table Length
    1.6250 in | 41.28 mm
  • Tap Size Compatibility
    #0 - 80
  • Tapping Depth
    0.3125 in | 7.94 mm
  • Thread Length  
    5/16 in
  • Thread Size
    #0 – 80

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    114
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    UNF

Overview

Mfr description
82521 114 MARXBORE PLUG 0-80 H1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought