Motion
MX1082522
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 114 Series, #1 – 64 Thread Size, 2 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #03483988
MFR #MX1082522
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 114 Series, #1 – 64 Thread Size, 2 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #03483988
MFR #MX1082522

Mfr description
82522 114 MARXBORE PLUG 1-64 H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.72/each

Specifications

Dimensions

  • Overall Length
    1-11/16 in
  • Table Length
    1.6875 in | 42.86 mm
  • Tap Size Compatibility
    #1 - 64
  • Tapping Depth
    0.3750 in | 9.53 mm
  • Thread Length  
    3/8 in
  • Thread Size
    #1 – 64

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    114
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)