Motion
MX1082524
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 114 Series, #2 – 56 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
Mi Item #03483990
MFR #MX1082524
Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 114 Series, #2 – 56 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
Mi Item #03483990
MFR #MX1082524

Mfr description
82524 114 MARXBORE PLUG 2-56 H2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.38/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Table Length
    1.7500 in | 44.45 mm
  • Tap Size Compatibility
    #2 - 56
  • Tapping Depth
    0.4375 in | 11.11 mm
  • Thread Length  
    7/16 in
  • Thread Size
    #2 – 56

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    114
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)