Motion
82555
M Pipe Tap - 106 Series, Carbon Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPT
Mi Item #03484028
MFR #82555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Pipe Tap - 106 Series, Carbon Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPT
Mi Item #03484028
MFR #82555

Mfr description
82555 106 PIPE TAP 1-11-1/2 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/4 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1 – 11-1/2

Details

  • Chamfer
    2 to 3-1/2
  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Bright
  • Interrupted Thread
    Not Interrupted
  • Material
    Carbon Steel
  • Number Of Flutes
    5
  • Series
    106
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)