Motion
82686
MarxMan™ Round Split Die - 1-1/8 – 7 Thread, Carbon Steel, UNC Thead Standard, 3 in OD
MI ITEM #03484038
MFR #82686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Round Split Die - 1-1/8 – 7 Thread, Carbon Steel, UNC Thead Standard, 3 in OD
MI ITEM #03484038
MFR #82686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82686 190 RD ADJ 1"-1/8-7NC X 3

Specifications

  • Die Outside Diameter
    3 in
  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Thread Size
    1-1/8 – 7
  • Die Shape
    Round
  • Series
    190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text