Overview
Mfr description
82760 195M ADJ 1-1/2"OD M14 X 2
Specifications
- Die Outside Diameter1-1/2 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread SizeM14 x 2
- Die ShapeRound
- Series195M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data