Motion
MX1083291
MARXMAN™ Manintenance Tools Burr - Non-Ferrous, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03484089
MFR #MX1083291
List Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Non-Ferrous, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03484089
MFR #MX1083291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.70/each for your price

Overview

Mfr description
83291 597 SC-1NF 1/4" 1/4SHK SC

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Non-Ferrous
  • Head Diameter
    1/4 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SC-1NF
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought