Motion
MX1083297
MARXMAN™ Manintenance Tools Burr - Non-Ferrous, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut
MI ITEM #03484094
MFR #MX1083297
List Price$32.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Non-Ferrous, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut
MI ITEM #03484094
MFR #MX1083297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.22/each for your price

Overview

Mfr description
83297 597 SD-3NF 3/8" 1/4SHK SC

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Non-Ferrous
  • Head Diameter
    3/8 in
  • Length of Cut
    5/16 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SD-3NF
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text