Overview
Mfr description
83321 597 SD-1L6 1/4" 1/4SHK SC
Specifications
- ShapeBall
- Cutting Edge TypeSingle Cut
- Head Diameter1/4 in
- Length of Cut3/16 in
- Shank Diameter1/4 in
- Trade NumberSD-1L6
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data