Overview
Mfr description
83324 597 SE-1L6 1/4" 1/4SHK SC
Specifications
- ShapeOval
- Cutting Edge TypeSingle Cut
- Head Diameter1/4 in
- Length of Cut3/8 in
- Shank Diameter1/4 in
- Trade NumberSE-1L6
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data