Motion
MX1083830
MARXMAN™ Hammer Drill Bit - 1/2 in, Carbide Tipped, 2 Flute, 10-7/8 in Drilling Depth, SDS Plus Shank
MI ITEM #03484147
MFR #MX1083830
List Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 1/2 in, Carbide Tipped, 2 Flute, 10-7/8 in Drilling Depth, SDS Plus Shank
MI ITEM #03484147
MFR #MX1083830

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$24.57/each for your price

Overview

Mfr description
83830 512 HAM DRL SDS SK 1/2X12

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Point Angle
    118 °
  • Finish Coating
    Black Oxide
  • Screw Anchor Bit
    No
  • Series
    512
  • Cutting Direction
    Right Hand
  • Flute Length
    10-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text