Motion
MX1083842
MARXMAN™ Hammer Drill Bit - 3/4 in, Carbide Tipped, 2 Flute, 10-1/4 in Drilling Depth, SDS Plus Shank
MI ITEM #03484153
MFR #MX1083842
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 3/4 in, Carbide Tipped, 2 Flute, 10-1/4 in Drilling Depth, SDS Plus Shank
MI ITEM #03484153
MFR #MX1083842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.04/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    10-1/4 in
  • Flute Length
    10-1/4 in
  • Overall Length  
    12 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    Carbide Tipped
  • Number Of Flutes  
    2
  • Point Angle
    118 °
  • Series
    512
  • Shank Type
    SDS Plus

Overview

Mfr description
83842 512 HAM DRL SDS SK 3/4X12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought