Motion
MX1083843
MARXMAN™ Hammer Drill Bit - 3/4 in, Carbide Tipped, 2 Flute, 16-1/4 in Drilling Depth, SDS Plus Shank
Mi Item #03484154
MFR #MX1083843
Price$66.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 3/4 in, Carbide Tipped, 2 Flute, 16-1/4 in Drilling Depth, SDS Plus Shank
Mi Item #03484154
MFR #MX1083843

Mfr description
83843 512 HAM DRL SDS SK 3/4X18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.48/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    16-1/4 in
  • Flute Length
    16-1/4 in
  • Overall Length  
    18 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    Carbide Tipped
  • Number Of Flutes  
    2
  • Point Angle
    118 °
  • Series
    512
  • Shank Type
    SDS Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)