Motion
MX1084219
MARXMAN™ Hammer Drill Bit - 9/16 in, Carbide Tipped, 2 Flute, 4 in Drilling Depth, Straight Shank
Mi Item #03484165
MFR #MX1084219
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 9/16 in, Carbide Tipped, 2 Flute, 4 in Drilling Depth, Straight Shank
Mi Item #03484165
MFR #MX1084219

Mfr description
84219 543 REG HELIX 9/16X3/8X6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.16/each

Specifications

Dimensions

  • Drill Bit Size  
    9/16 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in
  • Shank Diameter  
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    Carbide Tipped
  • Number Of Flutes  
    2
  • Point Angle
    118 °
  • Series
    543
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)