Motion
84473
M Spiral Flute Tap - 317 Series, 4 Flutes, 7/8 – 9 Thread Size, UNC
MI ITEM #03484188
MFR #84473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Spiral Flute Tap - 317 Series, 4 Flutes, 7/8 – 9 Thread Size, UNC
MI ITEM #03484188
MFR #84473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    7/8 – 9

Details

  • Extended Neck
    Does Not Have an Extended Neck
  • Number Of Flutes  
    4
  • Series
    317
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC

Overview

Mfr description
84473 317 R/N SPFL H4 4F 7/8"-9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought