Specifications
Dimensions
- Helix Angle30 °
- Length of Cut2 in
- Length TypeLong
- Mill Diameter7/16 in
- Overall Length4 in
- Shank Diameter7/16 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiN
- Mill MaterialCarbide
- Number Of Flutes2
- Series5954G
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
90125 5954G CBD 2F LNG 7/16 TIN