Motion
MT3290363
MORSE® Cutting Tools Square End Mill - 5896C Series, Carbide Material, TiCN Finish/Coating, Double End, 7/32 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
Mi Item #03484271
MFR #MT3290363
Price$100.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5896C Series, Carbide Material, TiCN Finish/Coating, Double End, 7/32 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
Mi Item #03484271
MFR #MT3290363

Mfr description
90363 5896C CBD DE 2F 7/32 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.43/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    9/16 in
  • Length Type
    Regular
  • Mill Diameter  
    7/32 in
  • Overall Length
    3-3/8 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiCN
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    5896C
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)