Specifications
Dimensions
- Helix Angle30 °
- Length of Cut5/8 in
- Length TypeRegular
- Mill Diameter13/64 in
- Overall Length2-1/2 in
- Shank Diameter1/4 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiN
- Mill MaterialCarbide
- Number Of Flutes4
- Series5943G
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
90711 5943G CBD EM 4F 13/64 TIN