Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1 in
- Length TypeRegular
- Mill Diameter1/2 in
- Overall Length3 in
- Shank Diameter1/2 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingALTiN
- Mill MaterialCarbide
- Number Of Flutes4
- Series5943T
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
90804 5943T CBD EM 4F 1/2 TIALN