Motion
90834
MORSE® Cutting Tools Square End Mill - 5955C Series, Carbide Material, TiCN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 1-1/8 in Length of Cut
Mi Item #03484354
MFR #90834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5955C Series, Carbide Material, TiCN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 1-1/8 in Length of Cut
Mi Item #03484354
MFR #90834

Mfr description
90834 5955C CBD 4F LNG 3/8 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/8 in
  • Length Type
    Long
  • Mill Diameter  
    3/8 in
  • Overall Length
    3 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiCN
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5955C
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)