Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1-5/8 in
- Length TypeExtra Long
- Mill Diameter5/16 in
- Overall Length4 in
- Shank Diameter5/16 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiCN
- Mill MaterialCarbide
- Number Of Flutes4
- Series5951C
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
90873 5951C CBD 4F XL 5/16 TICN