Motion
MT1091408
Jobber Length Drill Bit - 1330G Series, 0.1250 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #03484454
MFR #MT1091408
Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, 0.1250 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #03484454
MFR #MT1091408

Mfr description
91408 1330G TIN COAT JOB DR 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.32/each

Specifications

Dimensions

  • Diameter
    0.1250 in, 3.18 mm
  • Drill Bit Size  
    0.1250 in
  • Flute Length  
    1-5/8 in
  • Overall Length  
    2-3/4 in
  • Shank Diameter
    1/8 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    TiN
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1330G
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)