Motion
MT1091428
Jobber Length Drill Bit - 1330G Series, #14, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #03484461
MFR #MT1091428
Price$6.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, #14, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #03484461
MFR #MT1091428

Mfr description
91428 1330G TIN COAT JOB DR #14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.02/each

Specifications

Dimensions

  • Diameter
    0.1820 in, 4.62 mm, #14
  • Drill Bit Size  
    #14
  • Flute Length  
    2-3/16 in
  • Overall Length  
    3-3/8 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1330G
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)