Motion
MT1191475
Jobber Length Drill Bit - 1330G Series, 3/8 in, High Speed Steel Material, 3-5/8 in Flute, 118 ° Point Angle, 5 in OAL
MI ITEM #03484467
MFR #MT1191475
Price$20.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, 3/8 in, High Speed Steel Material, 3-5/8 in Flute, 118 ° Point Angle, 5 in OAL
MI ITEM #03484467
MFR #MT1191475

Mfr description
91475 1330G TIN COAT JOB DR 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.41/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    3-5/8 in
  • Overall Length  
    5 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1330G
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)