Motion
MT5491581
Screw Machine Length Drill Bit - #6, Cobalt Material, 26 mm Flute, 130 ° Point Angle, 62 mm Overall Length
MI ITEM #03484473
MFR #MT5491581
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #6, Cobalt Material, 26 mm Flute, 130 ° Point Angle, 62 mm Overall Length
MI ITEM #03484473
MFR #MT5491581

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.85/each

Specifications

Dimensions

  • Drill Bit Size
    #6
  • Flute Length
    26 mm
  • Overall Length
    62 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1360G

Overview

Mfr description
91581 1360G COB PAR SCRW #6 TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought