Motion
MT5491673
Jobber Length Drill Bit - 1361G Series, #41, Cobalt Material, 30 mm Flute, 130 ° Point Angle, 57 mm OAL
MI ITEM #03484486
MFR #MT5491673
Price$13.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, #41, Cobalt Material, 30 mm Flute, 130 ° Point Angle, 57 mm OAL
MI ITEM #03484486
MFR #MT5491673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.25/each

Specifications

Dimensions

  • Drill Bit Size  
    #41
  • Flute Length  
    30 mm
  • Overall Length  
    57 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Series
    1361G

Overview

Mfr description
91673 1361G COB PAR JOB #41 TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought