1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT5491692
Jobber Length Drill Bit - 1361G Series, 1/8 in, Cobalt Material, 36 mm Flute, 130 ° Point Angle, 65 mm OAL
MI ITEM #
03484498
MFR #
MT5491692
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT5491692
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT5491692
Jobber Length Drill Bit - 1361G Series, 1/8 in, Cobalt Material, 36 mm Flute, 130 ° Point Angle, 65 mm OAL
MI ITEM #
03484498
MFR #
MT5491692
Mfr description
91692 1361G COB PAR JOB 1/8 TIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit
Size
1/8 in
Flute
Length
36 mm
Overall
Length
65 mm
Details
Coolant Delivery
External
Finish Coating
TiN
Material
Cobalt
Material Grade
M35
Parabolic Flutes
Yes
Point
Angle
130 °
Series
1361G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items