Motion
MT5491758
Jobber Length Drill Bit - 1361G Series, 6 mm, Cobalt High Speed Steel Material, 57 mm Flute, 130 ° Point Angle, 93 mm OAL
MI ITEM #03484523
MFR #MT5491758
Price$27.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, 6 mm, Cobalt High Speed Steel Material, 57 mm Flute, 130 ° Point Angle, 93 mm OAL
MI ITEM #03484523
MFR #MT5491758

Mfr description
91758 1361G COB PAR JOB 6MM TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.64/each

Specifications

Dimensions

  • Diameter
    0.2362 in, 6.00 mm
  • Drill Bit Size  
    6 mm
  • Flute Length  
    57 mm
  • Overall Length  
    93 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    1361G
  • Shank Type
    Round
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)