Motion
MT5491778
Jobber Length Drill Bit - 1361G Series, 7 mm, Cobalt High Speed Steel Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
MI ITEM #03484531
MFR #MT5491778
Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, 7 mm, Cobalt High Speed Steel Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
MI ITEM #03484531
MFR #MT5491778

Mfr description
91778 1361G COB PAR JOB 7MM TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.79/each

Specifications

Dimensions

  • Diameter
    0.2756 in, 7.00 mm
  • Drill Bit Size  
    7 mm
  • Flute Length  
    69 mm
  • Overall Length  
    109 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    1361G
  • Shank Type
    Round
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)