Motion
MT5491781
Jobber Length Drill Bit - 1361G Series, K, Cobalt Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
MI ITEM #03484533
MFR #MT5491781
List Price$37.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, K, Cobalt Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
MI ITEM #03484533
MFR #MT5491781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.32/each for your price

Overview

Mfr description
91781 1361G COB PAR JOB "K" TIN

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1361G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought