1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT5491899
Taper Length Drill Bit - 1362G Series, Cobalt Material, #37 Drill Bit Size, 62 mm Flute Length, 95 mm Overall Length
MI ITEM #
03484564
MFR #
MT5491899
Price
$36.94
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT5491899
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT5491899
Taper Length Drill Bit - 1362G Series, Cobalt Material, #37 Drill Bit Size, 62 mm Flute Length, 95 mm Overall Length
MI ITEM #
03484564
MFR #
MT5491899
Mfr description
91899 1362G COB PAR TPR #37 TIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.94
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
#37
Flute Length
62 mm
Overall Length
95 mm
Details
Coolant Delivery
External
Finish Coating
TiN
Material
Cobalt
Material Grade
M35
Parabolic Flutes
Yes
Point Angle
130 °
Series
1362G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items