Motion
MT5491908
Taper Length Drill Bit - 1362G Series, Cobalt Material, #32 Drill Bit Size, 66 mm Flute Length, 100 mm Overall Length
MI ITEM #03484569
MFR #MT5491908
List Price$31.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362G Series, Cobalt Material, #32 Drill Bit Size, 66 mm Flute Length, 100 mm Overall Length
MI ITEM #03484569
MFR #MT5491908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.66/each for your price

Overview

Mfr description
91908 1362G COB PAR TPR #32 TIN

Specifications

  • Drill Bit Size
    #32
  • Flute Length
    66 mm
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    100 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1362G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text