Motion
MT5491989
Taper Length Drill Bit - 1362G Series, Cobalt Material, F Drill Bit Size, 97 mm Flute Length, 148 mm Overall Length
MI ITEM #03484602
MFR #MT5491989
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362G Series, Cobalt Material, F Drill Bit Size, 97 mm Flute Length, 148 mm Overall Length
MI ITEM #03484602
MFR #MT5491989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91989 1362G COB PAR TPR "F" TIN

Specifications

  • Drill Bit Size
    F
  • Flute Length
    97 mm
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    148 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1362G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text