Motion
MT5492027
Taper Length Drill Bit - 1362G Series, Cobalt Material, R Drill Bit Size, 115 mm Flute Length, 175 mm Overall Length
Mi Item #03484616
MFR #MT5492027
Price$111.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362G Series, Cobalt Material, R Drill Bit Size, 115 mm Flute Length, 175 mm Overall Length
Mi Item #03484616
MFR #MT5492027

Mfr description
92027 1362G COB PAR TPR "R" TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.81/each

Specifications

Dimensions

  • Drill Bit Size
    R
  • Flute Length
    115 mm
  • Overall Length
    175 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1362G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)