1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT5492034
Taper Length Drill Bit - 1362G Series, Cobalt Material, T Drill Bit Size, 115 mm Flute Length, 175 mm Overall Length
MI ITEM #
03484619
MFR #
MT5492034
Price
$141.02
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT5492034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT5492034
Taper Length Drill Bit - 1362G Series, Cobalt Material, T Drill Bit Size, 115 mm Flute Length, 175 mm Overall Length
MI ITEM #
03484619
MFR #
MT5492034
Mfr description
92034 1362G COB PAR TPR "T" TIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$141
.02
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
T
Flute Length
115 mm
Overall Length
175 mm
Details
Coolant Delivery
External
Finish Coating
TiN
Material
Cobalt
Material Grade
M35
Parabolic Flutes
Yes
Point Angle
130 °
Series
1362G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items