Motion
MT3792408
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 1/2 in - 13 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #03484628
MFR #MT3792408
Price$36.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 1/2 in - 13 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #03484628
MFR #MT3792408

Mfr description
92408 2046G 1/2-13 TINCOAT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.79/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.3670 in
  • Table Length
    3.3750 in | 85.73 mm
  • Table Width
    0.2750 in | 6.99 mm
  • Tap Size Compatibility
    1/2 in - 13
  • Tapping Depth
    1.6563 in | 42.07 mm
  • Thread Length  
    1-21/32 in
  • Thread Size
    1/2 in - 13

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2046G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)