Motion
MT3792469
MORSE® Cutting Tools Straight Flute Hand Tap - 2068G Series, #4 – 36 Thread Size, 3 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #03484631
MFR #MT3792469
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068G Series, #4 – 36 Thread Size, 3 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #03484631
MFR #MT3792469

Mfr description
92469 2068G 4-36NS TINCOAT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.1410 in
  • Table Length
    1.8750 in | 47.63 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tap Size Compatibility
    #4 - 36
  • Tapping Depth
    0.5625 in | 14.29 mm
  • Thread Length  
    9/16 in
  • Thread Size
    #4 – 36

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2068G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)