Motion
MT3692512
MORSE® Cutting Tools Spiral Point Tap - 2047G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03484635
MFR #MT3692512
Price$92.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2047G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03484635
MFR #MT3692512

Mfr description
92512 2047G 3/4-10 TINCOAT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.54/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.5900 in, 14.99 mm
  • Thread Length  
    2 in
  • Thread Size
    19.05 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2047G
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)