Overview
Mfr description
93337 1355G PARAB TINCOAT 11/64
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingTiN
- Overall Length
- Point Angle
- Parabolic FlutesYes
- Coolant DeliveryExternal
- Series1355G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data