Motion
MT7893349
Jobber Length Drill Bit - 1355G Series, 0.3594 in, High Speed Steel Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
Mi Item #03484644
MFR #MT7893349
Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1355G Series, 0.3594 in, High Speed Steel Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
Mi Item #03484644
MFR #MT7893349

Mfr description
93349 1355G PARAB TINCOAT 23/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.29/each

Specifications

Dimensions

  • Diameter
    0.3594 in, 9.13 mm
  • Drill Bit Size  
    0.3594 in
  • Flute Length  
    3-1/2 in
  • Overall Length  
    4-7/8 in

Details

  • Bit Type
    Jobber
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Parabolic
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1355G
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)