Motion
MT7893355
Jobber Length Drill Bit - 1355G Series, 0.4531 in, High Speed Steel Material, 4-3/16 in Flute, 135 ° Point Angle, 5-5/8 in OAL
MI ITEM #03484648
MFR #MT7893355
Price$44.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1355G Series, 0.4531 in, High Speed Steel Material, 4-3/16 in Flute, 135 ° Point Angle, 5-5/8 in OAL
MI ITEM #03484648
MFR #MT7893355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.74/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size  
    0.4531 in
  • Flute Length  
    4-3/16 in
  • Overall Length  
    5-5/8 in

Details

  • Bit Type
    Jobber
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Parabolic
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1355G
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
93355 1355G PARAB TINCOAT 29/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought