Motion
MT1893398
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 17/64 in Drill Bit Size, 5 in Flute Length, 6-1/4 in Overall Length
Mi Item #03484654
MFR #MT1893398
Price$46.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 17/64 in Drill Bit Size, 5 in Flute Length, 6-1/4 in Overall Length
Mi Item #03484654
MFR #MT1893398

Mfr description
93398 1356G PARAB TINCOAT 17/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.91/each

Specifications

Dimensions

  • Drill Bit Size
    17/64 in
  • Flute Length
    5 in
  • Overall Length
    6-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle
    135 °
  • Series
    1356G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)