Motion
MT1893407
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 13/32 in Drill Bit Size, 5-5/8 in Flute Length, 7 in Overall Length
MI ITEM #03484660
MFR #MT1893407
List Price$88.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 13/32 in Drill Bit Size, 5-5/8 in Flute Length, 7 in Overall Length
MI ITEM #03484660
MFR #MT1893407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.15/each for your price

Overview

Mfr description
93407 1356G PARAB TINCOAT 13/32

Specifications

  • Drill Bit Size
    13/32 in
  • Flute Length
    5-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    135 °
  • Parabolic Flutes
    Yes
  • Overall Length
    7 in
  • Coolant Delivery
    External
  • Series
    1356G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text