Motion
MT1495131
Screw Machine Length Drill Bit - #35, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #03484698
MFR #MT1495131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #35, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #03484698
MFR #MT1495131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95131 1437G TIN SCW MACH LEN 35

Specifications

  • Drill Bit Size
    #35
  • Flute Length
    7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Overall Length
    1-7/8 in
  • Coolant Delivery
    External
  • Series
    1437G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text