Overview
Mfr description
95135 1437G TIN SCW MACH LEN 31
Specifications
- Drill Bit Size#31
- Flute Length7/8 in
- MaterialHigh Speed Steel
- Finish CoatingTiN
- Point Angle118 °
- Overall Length1-7/8 in
- Coolant DeliveryExternal
- Series1437G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data