Motion
MT1495138
Screw Machine Length Drill Bit - #29, High Speed Steel Material, 15/16 in Flute, 118 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #03484704
MFR #MT1495138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #29, High Speed Steel Material, 15/16 in Flute, 118 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #03484704
MFR #MT1495138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95138 1437G TIN SCW MACH LEN 29

Specifications

  • Drill Bit Size
    #29
  • Flute Length
    15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Overall Length
    1-15/16 in
  • Coolant Delivery
    External
  • Series
    1437G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text