Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #23, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #03484710
MFR #95145

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
95145 1437G TIN SCW MACH LEN 23

Specifications

  • Drill Bit Size
    #23
  • Flute Length
    1 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Overall Length
    2-1/16 in
  • Coolant Delivery
    External
  • Series
    1437G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text