Motion
MT1495147
Screw Machine Length Drill Bit - #22, High Speed Steel Material, 1-1/16 in Flute, 118 ° Point Angle, 2-1/8 in Overall Length
MI ITEM #03484711
MFR #MT1495147
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #22, High Speed Steel Material, 1-1/16 in Flute, 118 ° Point Angle, 2-1/8 in Overall Length
MI ITEM #03484711
MFR #MT1495147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95147 1437G TIN SCW MACH LEN 22

Specifications

  • Drill Bit Size
    #22
  • Flute Length
    1-1/16 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Overall Length
    2-1/8 in
  • Coolant Delivery
    External
  • Series
    1437G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text