Motion
MT2296240
MORSE® Cutting Tools Square End Mill - 4551G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #03484753
MFR #MT2296240
Price$59.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4551G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #03484753
MFR #MT2296240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.07/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2 in
  • Length Type
    Long
  • Mill Diameter  
    1/2 in
  • Overall Length
    4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    4551G
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
96240 4551G HSS 4FL LG 1/2" TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought