Motion
MT3898511
MORSE® Cutting Tools Spiral Point Tap - 7501G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03484800
MFR #MT3898511
Price$40.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 7501G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03484800
MFR #MT3898511

Mfr description
98511 7501G M12X1.75 SP PLG TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.13/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.3670 in, 9.32 mm
  • Thread Length  
    1-21/32 in
  • Thread Size
    M12 x 1.75

Details

  • Chamfer
    Plug
  • Class of Fit
    D6
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    7501G
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)